Beli arc welding electrodes di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chosun Stick Electrodes Mild SteelDeskripsi:Application : - Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure.Characteristics : - CR-13 is a high titania type electrode, whose usability is excellent in all position welding. - CR-13 is especially suitable for welding of light structural steels because arc stability, - Slag removal and bead appearance are good and its penetration is shallow. Notes on usage : - Pay attention not to exceed the range of proper currents. Welding with excessive current not only lowers X-ray soundness, but also causes increase of spatter, undercut and insufficient slag covering. - Dry the electrodes at 70-100°C for 30-60 minutes before use. Excessive moisture absorption lowers usability and may result in some porosities.atribut:
- Applications: Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure
- NIKKO STEEL Kawat Las Baja Lunak RD-260Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Charpy Impact Value (kgf-m): '8.8 at 0°C
- Elongation (%): 28
- KOBELCO Kawat Las RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A 5.1 E6013
- NIKKO STEEL Kawat Las Baja Lunak RD-460Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- monotaro Welding Wire Solid (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- TRUSCO Welding Rod for Cast Ironatribut:
- Weight (g): About 155
- Stick Length (mm): 350
- Current Range (A) Downward: 70 - 110
- Core Wire Diameters (mm): 3.2
- Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
- TRUSCO Tungsten Electrode Rod for TIG WeldingDeskripsi:Usage:To cut Polyurethane tubing.atribut:
- Length (mm): 150
- Specification: 2% cerium input
- NIKKO STEEL Kawat Las Baja Tahan Karat NSN-308Deskripsi:Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.atribut:
- Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 40.7
- Tensile Strength (kgf/mm²): 60.8
- Elongation (%): 45
- TRUSCO Welding Rod for General Mild SteelDeskripsi:Usage:Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.atribut:
- Color: (Rod end) Red
- JIS Standard: Z3211D4303 JIS standard products
- Purpose of Use: For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings.
- KOBELCO Kawat Las LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- KRISBOW Helm LasDeskripsi:Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.atribut:
- Color: Black
- Ultra Cutting Wheel (Mata Gerinda Potong)Deskripsi:Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
Daftar Harga arc welding electrodes Terbaru April 2026
| Chosun Stick Electrodes Mild Steel | Rp259.900 |
| NIKKO STEEL Kawat Las Baja Lunak RD-260 | Rp53.900 |
| KOBELCO Kawat Las RB-26 Series | Rp129.900 |
| NIKKO STEEL Kawat Las Baja Lunak RD-460 | Rp44.900 |
| Nippon Resibon Mata Gerinda | Rp12.900 |
| Nippon Resibon Cutting Wheel (Mata Gerinda Potong) | Rp12.900 |
| monotaro Welding Wire Solid (Kawat Las) | Rp859.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| LAKONI Mesin Las E | Rp1.599.900 |
| TRUSCO Welding Rod for Cast Iron | Rp799.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Chosun%20Stick%20Electrodes%20Mild%20Steel/P102101452-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-260/17P103216043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20RB-26%20Series/P102927920-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-460/1gP103216052-1.jpg)

/0rP101004027-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20Wire%20Solid%20(Kawat%20Las)/mmP101564814-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/2rP101525099-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/TRUSCO%20Welding%20Rod%20for%20Cast%20Iron/P102007143-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/TRUSCO%20Tungsten%20Electrode%20Rod%20for%20TIG%20Welding/ejP102014523-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Tahan%20Karat%20NSN-308/1pP103216061-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/TRUSCO%20Welding%20Rod%20for%20General%20Mild%20Steel/P102014936-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52%20Series/P102927975-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Cover/KRISBOW%20Helm%20Las/3dP101518121-7.jpg)
/P101004041-2.jpg)